Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E Fle29hlx Coil-twist-spiral replacement light bulb lamp
Mfr # FLE29HLX COIL-TWIST-SPIRAL GE GENERAL ELECTRI
Zoro # G802799703
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 30
- Watts 30
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FLE29HLX COIL-TWIST-SPIRAL GE GENERAL ELECTRI
- Zoro # G802799703
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 30 |
Watts | 30 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for GE General Electric G.E Fle29hlx Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 90-1801 Mogul to Mogul Extender (90/1801)
- ILC Replacement for Stryker 0682-000-170 Bulb Only replacement light bulb lamp (0682-000-170 BULB ONLY STRYKER)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 4000K, 8PK (861628)
- ILC Replacement for PHILIPS PL-S 13W/835/2P (PL-S 13W/835/2P PHILIPS)
- ILC Replacement for Light Bulb / Lamp T4 12W 6400k 4pin replacement light bulb lamp (T4 12W 6400K 4PIN LIGHT BULB / LAMP)
- ILC Replacement for OSRAM SYLVANIA F30T12/CW/RS 36 Inches (F30T12/CW/RS OSRAM SYLVANIA)
- ILC Replacement for Sylvania Fp24/841/ho/eco replacement light bulb lamp (FP24/841/HO/ECO SYLVANIA)
- ILC Replacement for Eiko Dt36/41/rs replacement light bulb lamp (DT36/41/RS EIKO)
- ILC Replacement for Light Bulb / Lamp Fc8t9/ww/rs replacement light bulb lamp (FC8T9/WW/RS LIGHT BULB / LAMP)
- ILC Replacement for Zoro 1k193 replacement light bulb lamp (1K193 ZORO)
- Ilc Fluorescent Light Bulbs