Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E Fle26ht3/2/841 Coil-twist-spiral replacement light bulb lamp
Mfr # FLE26HT3/2/841 COIL-TWIST-SPIRAL GE GENERAL E
Zoro # G802799352
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 25
- Watts 25
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FLE26HT3/2/841 COIL-TWIST-SPIRAL GE GENERAL E
- Zoro # G802799352
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 25 |
Watts | 25 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E Fle26ht3/2/841 Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting H38ja-100/dx/mog replacement light bulb lamp (H38JA-100/DX/MOG SLI SYLVANIA LIGHTING)
- ILB GOLD Fluorescent Ballast, Replacement For Pathway FPLT (FPLT)
- ILC Replacement for Fostoria Pul-500q-hc replacement light bulb lamp, 2PK (PUL-500Q-HC FOSTORIA)
- SATCO 25 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3778)
- ILC Replacement for Sylvania Cf13ds/827/eco/rp/1 replacement light bulb lamp (CF13DS/827/ECO/RP/1 SYLVANIA)
- ILC Replacement for Sylvania Fo25/730/eco replacement light bulb lamp, 24PK (FO25/730/ECO SYLVANIA)
- ILC Replacement for Verilux Happylight 2500 Sunshine replacement light bulb lamp (HAPPYLIGHT 2500 SUNSHINE VERILUX)
- ILC Replacement for USHIO CF13S/850 (CF13S/850 USHIO)
- ILC Replacement for Eiko Tt26/27 replacement light bulb lamp (TT26/27 EIKO)
- ILC Replacement For GE GENERAL ELECTRIC GE 65338 FLUORESCENTCFL TRIPLE TWIN4 PIN 2PK (2PAK:WW-AW7C-7)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F14WT5/830/ECO)
- Ilc Fluorescent Light Bulbs