Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E Fle20ht3 Coil-twist-spiral replacement light bulb lamp
Mfr # FLE20HT3 COIL-TWIST-SPIRAL GE GENERAL ELECTRI
Zoro # G702798875
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FLE20HT3 COIL-TWIST-SPIRAL GE GENERAL ELECTRI
- Zoro # G702798875
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E Fle20ht3 Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night Light (White) (40341)
- ELCO LIGHTING 30W Waterproof LED Power Supply (DRV30W)
- ILC Replacement For LIGHT BULB LAMP LR58060 60WATT (LR58060 60-WATT:)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40768)
- ILC Replacement for GE GENERAL ELECTRIC G.E F15T8/RS/CW (F15T8/RS/CW GE GENERAL ELECTRIC G.E)
- ILC Replacement for GRAINGER 4HY86 (4HY86 GRAINGER)
- ILC Replacement for Satco 23W Br38 CFL Reflector replacement light bulb lamp (23W BR38 CFL REFLECTOR SATCO)
- ILC Replacement for Stinger / Dejay Uv-40 Blacklight replacement light bulb lamp (UV-40 BLACKLIGHT STINGER / DEJAY)
- ILC Replacement for TCP 4r3014 replacement light bulb lamp (4R3014 TCP)
- ILC Replacement for GE General Electric G.E 10416 replacement light bulb lamp, 30PK (10416 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco Pl26t/e/35/eco replacement light bulb lamp (PL26T/E/35/ECO HALCO)
- Ilc Fluorescent Light Bulbs