Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Fcm-q1000t3/4cl replacement light bulb lamp
Mfr # FCM-Q1000T3/4CL GE GENERAL ELECTRIC G.E
Zoro # G703210390
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Watts 1000
- Bulb Shape T3
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # FCM-Q1000T3/4CL GE GENERAL ELECTRIC G.E
- Zoro # G703210390
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Watts | 1000 |
Bulb Shape | T3 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 120 |
Description
Replacement for GE General Electric G.E Fcm-q1000t3/4cl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- TRIPLELITE FLASHLIGHT LED AA 330L (TL300-PMB-02)
- ILC Replacement for Eclipse UV Cleanser 1001 replacement light bulb lamp (UV CLEANSER 1001 ECLIPSE)
- ILC Replacement for Philips Pl-c 15mm/22w/27 replacement light bulb lamp, 2PK (PL-C 15MM/22W/27 PHILIPS)
- ILC Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp (PH3500 SURFACE MITUTOYO)
- ILC Replacement for Maquet Ecl-0001 replacement light bulb lamp (ECL-0001 MAQUET)
- ILC Replacement for Damar 04125a replacement light bulb lamp (04125A DAMAR)
- ILC Replacement For AMSCO P129362228 (WW-06KJ-4)
- ILC Replacement for Osram Sylvania 64488 150w Halogen replacement light bulb lamp (64488 150W HALOGEN OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Evr-q500cl/mc replacement light bulb lamp (EVR-Q500CL/MC GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 58720 replacement light bulb lamp (58720 SYLVANIA)
- Ilc Halogen Light Bulbs