Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E F9dbx23/827/eco replacement light bulb lamp
Mfr # F9DBX23/827/ECO GE GENERAL ELECTRIC G.E
Zoro # G702794082
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G23 2-PIN PLASTIC CENTER
- Wattage Equivalency 9
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F9DBX23/827/ECO GE GENERAL ELECTRIC G.E
- Zoro # G702794082
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G23 2-PIN PLASTIC CENTER |
Wattage Equivalency | 9 |
Bulb Color Temp. | 2700 |
Description
Replacement for GE General Electric G.E F9dbx23/827/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 25W, T10 Incandescent Light Bulb (25T10-120V)
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602161)
- SIGNIFY Corn Cob TrueForce CorePro, Color Temperature: 4000K (36CC/LED/840/ND E26 G2 BB 6/1)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- ILC Replacement for Sylvania Cf23el/br40/bl/1 replacement light bulb lamp (CF23EL/BR40/BL/1 SYLVANIA)
- ILC Replacement for TCP 33118sp replacement light bulb lamp (33118SP TCP)
- ILC Replacement for Ottlite 20edp2r replacement light bulb lamp (20EDP2R OTTLITE)
- ILC Replacement for Duralamp Gr10q/4pin/16w/35k replacement light bulb lamp (GR10Q/4PIN/16W/35K DURALAMP)
- ILC Replacement for Damar Cfm42w/gx24q-4/835 Triple replacement light bulb lamp (CFM42W/GX24Q-4/835 TRIPLE DAMAR)
- ILC Replacement for Voltarc 13001 replacement light bulb lamp (13001 VOLTARC)
- ILC Replacement for Sylvania Cf13dd/e/827/eco replacement light bulb lamp (CF13DD/E/827/ECO SYLVANIA)
- Ilc Fluorescent Light Bulbs