Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E F40/30bx/spx41-36 replacement light bulb lamp
Mfr # F40/30BX/SPX41-36 GE GENERAL ELECTRIC G.E
Zoro # G502795951
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F40/30BX/SPX41-36 GE GENERAL ELECTRIC G.E
- Zoro # G502795951
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
Replacement for GE General Electric G.E F40/30bx/spx41-36 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-W)
- ILC Replacement for Proquip International Fpl36ex-l replacement light bulb lamp (FPL36EX-L PROQUIP INTERNATIONAL)
- ENERGIZER HEADLIGHT VIS LED 200L (HDA32E)
- RAILHEAD GEAR K&E GEAR 140 Lumens, LED Black Headlamp (KE-FC115)
- ILC Replacement for Philips Tl5c40w/840 replacement light bulb lamp (TL5C40W/840 PHILIPS)
- ILC Replacement for Stinger / Dejay B24w / 38111 replacement light bulb lamp (B24W / 38111 STINGER / DEJAY)
- ILC Replacement for Flowtron Bk-40c replacement light bulb lamp (BK-40C FLOWTRON)
- ILC Replacement for WESTINGHOUSE F34T12/CW/ES/ECOMAX REPLACED BY (F34T12/CW/ES/ECOMAX REPLACED BY WESTINGHOUSE)
- ILC Replacement for Osram Sylvania Cf16el/br30/827/bl replacement light bulb lamp (CF16EL/BR30/827/BL OSRAM SYLVANIA)
- ILC Replacement for Philips F40ax50 replacement light bulb lamp, 30PK (F40AX50 PHILIPS)
- ILC Replacement for PHILIPS F34T12/841/EW/ALTO REPLACED BY (F34T12/841/EW/ALTO REPLACED BY PHILIPS)
- Ilc Fluorescent Light Bulbs