Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E F39/36bx/spx41 replacement light bulb lamp
Mfr # F39/36BX/SPX41 GE GENERAL ELECTRIC G.E
Zoro # G802797952
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 36
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F39/36BX/SPX41 GE GENERAL ELECTRIC G.E
- Zoro # G802797952
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 36 |
Bulb Color Temp. | 4100 |
Description
Replacement for GE General Electric G.E F39/36bx/spx41 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Miniature LED Bulb, 24V (270LEDR24V)
- DESIGNERS FOUNTAIN Black One Light 7in. Cast Aluminum Wall Lantern (2461-BK)
- ILC Replacement for Westinghouse 60t3/kx/e12 replacement light bulb lamp (60T3/KX/E12 WESTINGHOUSE)
- PRINCETON TEC PRINCETON TEC 60 Lumens, LED Tan Headlamp (EOS-TAC-SD)
- ILC Replacement for Osram Sylvania Dulux D/E 13w/27k replacement light bulb lamp (DULUX D/E 13W/27K OSRAM SYLVANIA)
- ILC Replacement for Philips F25t8/tl835 replacement light bulb lamp, 25PK (F25T8/TL835 PHILIPS)
- ILC Replacement for Osram Sylvania F32t8/sp41/eco replacement light bulb lamp, 25PK (F32T8/SP41/ECO OSRAM SYLVANIA)
- ILC Replacement for Black Flag 40W BUG Zapper Black Bulb replacement light bulb lamp (40W BUG ZAPPER BLACK BULB BLACK FLAG)
- ILC Replacement for WESTINGHOUSE F34T12/CW/ES/ECOMAX REPLACED BY (F34T12/CW/ES/ECOMAX REPLACED BY WESTINGHOUSE)
- ILC Replacement for Electrix 1772 replacement light bulb lamp (1772 ELECTRIX)
- ILC Replacement for Sylvania Ft36dl/841/eco replacement light bulb lamp (FT36DL/841/ECO SYLVANIA)
- Ilc Fluorescent Light Bulbs