Shop All Fluorescent Linear Lamps
Ilc
Replacement for GE General Electric G.E F36w/860 replacement light bulb lamp
Mfr # F36W/860 GE GENERAL ELECTRIC G.E
Zoro # G403434300
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp. 6400
- Watts 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F36W/860 GE GENERAL ELECTRIC G.E
- Zoro # G403434300
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Color Temp. | 6400 |
Watts | 36 |
Description
Replacement for GE General Electric G.E F36w/860 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar Pathway Lights, Black, 6PK (50-LG1057)
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Baffle Trims" (EL140CT5W)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/841/ECO)
- GE LAMPS GE LIGHTING 25W, T8 Incandescent Light Bulb (25T8N)
- ILC Replacement for Viqua Vp600 replacement light bulb lamp (VP600 VIQUA)
- ILC Replacement for Viqua 602807 replacement light bulb lamp (602807 VIQUA)
- ILC Replacement for Osram Sylvania Blacklight Bl368 Linear T8 replacement light bulb lamp (BLACKLIGHT BL368 LINEAR T8 OSRAM SYLVANIA)
- ILC Replacement for Philips Pl-s9w/01 replacement light bulb lamp (PL-S9W/01 PHILIPS)
- ILC Replacement for Bulbrite F8t4/64k replacement light bulb lamp (F8T4/64K BULBRITE)
- ILC Replacement for UV Resources 52053541 replacement light bulb lamp (52053541 UV RESOURCES)
- ILC Replacement for Philips TUV 36W Pl-l 4P replacement light bulb lamp (TUV 36W PL-L 4P PHILIPS)
- Ilc Fluorescent Linear Lamps