Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E F35cw/u/6/wm/eco LED Replacement replacement light bulb lamp
Mfr # F35CW/U/6/WM/ECO LED REPLACEMENT GE GENERAL ELE
Zoro # G902828273
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F35CW/U/6/WM/ECO LED REPLACEMENT GE GENERAL ELE
- Zoro # G902828273
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for GE General Electric G.E F35cw/u/6/wm/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 8 Incandescent Square Housing" (EL8SQ)
- ILC Replacement for Light Bulb / Lamp Fmv-fg-24v replacement light bulb lamp (FMV-FG-24V LIGHT BULB / LAMP)
- NUVO LIGHTING LED Small Flood-Light - 15W - 5000K - Bronze Finish (65/533)
- ILC Replacement for Sylvania 100a21 120v replacement light bulb lamp (100A21 120V SYLVANIA)
- ILC Replacement for Bulbrite 776559 replacement light bulb lamp (776559 BULBRITE)
- ILC Replacement For SATCO S49670 (S49670)
- ILC Replacement for Halco 80701 replacement light bulb lamp (80701 HALCO)
- ILC Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp (LI60T10 LED REPLACEMENT BULBRITE)
- ILC Replacement For Seeburg Jukebox Light Bulb Lamp 10 Pack, 10PK (Std1-4 Indicator Panel)
- ILC Replacement for Halco 82014 (82014 HALCO)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/850/ND E26 BB 6/1)
- Ilc LED Light Bulbs