Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E F35cw/u/6/wm LED Replacement replacement light bulb lamp
Mfr # F35CW/U/6/WM LED REPLACEMENT GE GENERAL ELECTRI
Zoro # G102827984
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F35CW/U/6/WM LED REPLACEMENT GE GENERAL ELECTRI
- Zoro # G102827984
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for GE General Electric G.E F35cw/u/6/wm LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Steril-aire Gtd60vo replacement light bulb lamp (GTD60VO STERIL-AIRE)
- ILC Replacement for Socket R17d-t12 (R17D-T12)
- SOLERA 20W SOLAR MOUNT LIGHT W/PIR (SL-SWL-20W-40K-BK-G2)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (14T8/COR/48-840/IF21/G/DIM 10/1)
- ILC Replacement For NUVO LIGHTING S8916 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1RY5-6)
- ILC Replacement for Philips 10.5a19/slim/2700 DIM replacement light bulb lamp (10.5A19/SLIM/2700 DIM PHILIPS)
- ILC Replacement for Osram Sylvania Led8par20/dim/827/fl40/g3 replacement light bulb lamp (LED8PAR20/DIM/827/FL40/G3 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 98755 replacement light bulb lamp (98755 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Norman Lamps Led-smb21dc120v replacement light bulb lamp (LED-SMB21DC120V NORMAN LAMPS)
- ILC Replacement For SATCO S29427 (S29427)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 5000K (LED80ED23.5/750)
- Ilc LED Light Bulbs