Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E F34/CW/C/WM/ECO REPLACED BY
Mfr # F34/CW/C/WM/ECO REPLACED BY GE GENERAL ELECTRIC
Zoro # G502800839
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F34/CW/C/WM/ECO REPLACED BY GE GENERAL ELECTRIC
- Zoro # G502800839
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8361)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 27K (S29819)
- CELEBRATIONS LED LGHT BRST TWK BLU (LEDLBST100BLTWA)
- SYLVANIA Quartz Metal Halide HID Bulb, 1500W, 4000K (M1500/BU-HOR)
- ILC Replacement for PHILIPS PL-S5W/827/2P/ALTO (PL-S5W/827/2P/ALTO PHILIPS)
- ILC Replacement for GE General Electric G.E F32t8/sp41/eco replacement light bulb lamp, 25PK (F32T8/SP41/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 22144 replacement light bulb lamp, 30PK (22144 SYLVANIA)
- ILC Replacement for Philips Pl-c 13w/27/4p (4-pin) replacement light bulb lamp (PL-C 13W/27/4P (4-PIN) PHILIPS)
- ILC Replacement for Osram Sylvania Fc6t9/cw/rs replacement light bulb lamp (FC6T9/CW/RS OSRAM SYLVANIA)
- ILC Replacement for Coleman 13w6500k replacement light bulb lamp (13W6500K COLEMAN)
- SIGNIFY Philips 3000005 15W T12 1.5 Dia. x 18 in. Soft White Fluorescent Bulb Linear; 800 Lumens - Pack of 6 (3000005)
- Ilc Fluorescent Light Bulbs