Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E F32t8/spx50/u/6 LED Replacement replacement light bulb lamp
Mfr # F32T8/SPX50/U/6 LED REPLACEMENT GE GENERAL ELEC
Zoro # G902827849
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 17
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/SPX50/U/6 LED REPLACEMENT GE GENERAL ELEC
- Zoro # G902827849
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 17 |
Color Temperature | 5000 |
Description
Replacement for GE General Electric G.E F32t8/spx50/u/6 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- DUAL-LITE HUBBELL LIGHTING Halogen Lamps, Wet Location Remote Head (OCR-S-Z-0605)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 200lm (VIZZ-II-MPLS)
- ILC Replacement for GE General Electric G.E 11210506ctc000c (11210506CTC000C GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Fo32/735/eco LED Replacement replacement light bulb lamp (FO32/735/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement Green Energy GBF Alr12 12v-20w/w/ba15d/fr LED Replacement replacement light bulb lamp (GBF ALR12 12V-20W/W/BA15D/FR LED REPLACEMENT GRE)
- ILC Replacement for Satco S7816 RED LED Replacement replacement light bulb lamp (S7816 RED LED REPLACEMENT SATCO)
- ILC Replacement for Light Bulb / Lamp 42197tos replacement light bulb lamp (42197TOS LIGHT BULB / LAMP)
- ILC Replacement for Fostoria 18-r-901 LED Replacement replacement light bulb lamp (18-R-901 LED REPLACEMENT FOSTORIA)
- ILC Replacement For EIKO BLP22PS40850UD (BLP22/PS40/850/UD)
- ELIMINATOR LIGHTING Eliminator Lighting BUBBLESTORMLED Bubble Storm LED Effects Machine; White (BUBBLESTORMLED)
- Ilc LED Light Bulbs