Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E F32t8/spx35/eco LED Replacement replacement light bulb lamp
Mfr # F32T8/SPX35/ECO LED REPLACEMENT GE GENERAL ELEC
Zoro # G302828781
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 3500
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/SPX35/ECO LED REPLACEMENT GE GENERAL ELEC
- Zoro # G302828781
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 3500 |
Wattage Equivalency | 18 |
Description
Replacement for GE General Electric G.E F32t8/spx35/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Emergency, LED, Lght, Remote Capable, Unv (CU2RCSD)
- ILC Replacement for Aiken P70014 replacement light bulb lamp (P70014 AIKEN)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3040L8CS-2-UNV-DIM)
- ILC Replacement for Light Bulb / Lamp Jd120/130v-500w MC replacement light bulb lamp (JD120/130V-500W MC LIGHT BULB / LAMP)
- ILC Replacement for Miniature Lamp 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement For LIGHT BULB LAMP 6S6LEDW 130V LED HOT SELLING LED ITEMS 2PK (2PAK:WX-ERTX-1)
- ILC Replacement for Halco Br30fl8/827/eco/led/6 replacement light bulb lamp (BR30FL8/827/ECO/LED/6 HALCO)
- ILC Replacement for Satco S7816 RED LED Replacement replacement light bulb lamp (S7816 RED LED REPLACEMENT SATCO)
- ILC Replacement for Halco T896fr42/850/byp2/sp/led replacement light bulb lamp, 10PK (T896FR42/850/BYP2/SP/LED HALCO)
- ILC Replacement For SATCO S11223 (S11223)
- GE LAMPS LED Lamp, 65000 lm, 450W, 4000K Color Temp. (LED450BT56/740)
- Ilc LED Light Bulbs