Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E F32t8/sp41/eco LED Replacement replacement light bulb lamp
Mfr # F32T8/SP41/ECO LED REPLACEMENT GE GENERAL ELECT
Zoro # G202828515
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/SP41/ECO LED REPLACEMENT GE GENERAL ELECT
- Zoro # G202828515
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for GE General Electric G.E F32t8/sp41/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Floodlight Alum Ms Brnz (S105DFL850MOTBZ)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 60W, Clear (Q25G9/CD-60W)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/840/ND EX39 BB 6/1)
- ILC Replacement for Eiko Q1000t3/cl/240v replacement light bulb lamp (Q1000T3/CL/240V EIKO)
- ILC Replacement for Light Bulb / Lamp 73-led-white replacement light bulb lamp (73-LED-WHITE LIGHT BULB / LAMP)
- ILC Replacement for Philips F32t8/tl750/alto LED Replacement replacement light bulb lamp (F32T8/TL750/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Satco 14par30sn /led /60 Foot /5000k /WH replacement light bulb lamp (14PAR30SN /LED /60` /5000K /WH SATCO)
- ILC Replacement for Satco S9603 replacement light bulb lamp (S9603 SATCO)
- ILC Replacement for Utilitech Yga03a41-a19-9w-830 replacement light bulb lamp (YGA03A41-A19-9W-830 UTILITECH)
- ILC Replacement For SATCO S11954 (S11954)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 12-Pack (LR34159-12PK)
- Ilc LED Light Bulbs