Shop All Fluorescent Linear Lamps
Ilc
Replacement for GE General Electric G.E F30t12/rs/kb/eco replacement light bulb lamp
Mfr # F30T12/RS/KB/ECO GE GENERAL ELECTRIC G.E
Zoro # G903433865
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Watts 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F30T12/RS/KB/ECO GE GENERAL ELECTRIC G.E
- Zoro # G903433865
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Color Temp. | 6500 |
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Watts | 30 |
Description
Replacement for GE General Electric G.E F30t12/rs/kb/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 22 Inch 10,800 Lumen LED Clear Combination Spot-Flood Light Bar (1492162)
- ELCO LIGHTING 5 Aluminum Airtight IC Shallow Housing" (EL55ICA)
- EXELL BATTERY Multi Function 3W 140 Lumen Aluminum Body Flashlight W/NylonPouch (CL4223)
- BULBRITE Indoor/Outdoor 48 ft String with 15, 11 Watts Incandescent Bulbs (810002)
- ILC Replacement for Honeywell Uc100a1054 replacement light bulb lamp (UC100A1054 HONEYWELL)
- ILC Replacement for UV Resources 52054541 replacement light bulb lamp (52054541 UV RESOURCES)
- ILC Replacement for Dynamic Dyn-7-100-dru-16 replacement light bulb lamp (DYN-7-100-DRU-16 DYNAMIC)
- ILC Replacement for Gardner El-06q replacement light bulb lamp (EL-06Q GARDNER)
- ILC Replacement for Hallett / UV Pure Tech Upstream Nc15-75 replacement light bulb lamp (UPSTREAM NC15-75 HALLETT / UV PURE TECH)
- ILC Replacement for Sylvania 21623 replacement light bulb lamp (21623 SYLVANIA)
- ILC Replacement for Germicidal Gph287t5l/4p replacement light bulb lamp (GPH287T5L/4P GERMICIDAL)
- Ilc Fluorescent Linear Lamps