Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E F30T12/CW/RS/ECO 36 Inches
Mfr # F30T12/CW/RS/ECO GE GENERAL ELECTRIC G.E
Zoro # G002792641
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F30T12/CW/RS/ECO GE GENERAL ELECTRIC G.E
- Zoro # G002792641
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 4100 |
Description
Replacement for GE General Electric G.E F30t12/cw/rs/eco replacement light bulb lamp 30 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO BAFFLE TRM SW 5/6""W 6PK (LT560WH6930R-6P)
- DESIGNERS FOUNTAIN White Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-06)
- HALO La Gimbal Wht Bffl 90Cri 4000K, 56" (LA56069401EWH)
- MAXIM CounterMax MXInterLink4 9" Connector Cord (87876WT)
- ILC Replacement for Floxite T5-22w replacement light bulb lamp (T5-22W FLOXITE)
- ILC Replacement for Sylvania 20767 replacement light bulb lamp (20767 SYLVANIA)
- ILC Replacement for Sylvania Fo28/841xp/xl/ss/eco3 replacement light bulb lamp, 30PK (FO28/841XP/XL/SS/ECO3 SYLVANIA)
- ILC Replacement for Bulbrite Fp14/835 replacement light bulb lamp, 2PK (FP14/835 BULBRITE)
- ILC Replacement for Eiko A20/65k replacement light bulb lamp (A20/65K EIKO)
- ILC Replacement for Eiko Tt42/65 replacement light bulb lamp (TT42/65 EIKO)
- ILC Replacement for Techniquip Tlc-5-esd White Lamp replacement light bulb lamp (TLC-5-ESD WHITE LAMP TECHNIQUIP)
- Ilc Fluorescent Light Bulbs