Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E F30T12/CW/RS 36 Inches
Mfr # F30T12/CW/RS GE GENERAL ELECTRIC G.E
Zoro # G002799091
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F30T12/CW/RS GE GENERAL ELECTRIC G.E
- Zoro # G002799091
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 4100 |
Description
Replacement for GE General Electric G.E F30t12/cw/rs replacement light bulb lamp 30 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 3000K Soft White Light, 750 Lumens, 8PK (862714)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3000K (CF13DD/E/830/ECO)
- ILC Replacement for Semperlite Lh0754 (LH0754 SEMPERLITE)
- ILC Replacement for Innovera 38901 replacement light bulb lamp (38901 INNOVERA)
- ILC Replacement for Philips Pl-l/4p 40w/830 RS replacement light bulb lamp (PL-L/4P 40W/830 RS PHILIPS)
- ILC Replacement for Patio Guard D-1555 replacement light bulb lamp (D-1555 PATIO GUARD)
- ILC Replacement for Lights OF America Fml27ex-n replacement light bulb lamp (FML27EX-N LIGHTS OF AMERICA)
- ILC Replacement for Halco Cfl23/50/r40 replacement light bulb lamp (CFL23/50/R40 HALCO)
- ILC Replacement for Lights OF America 9266c replacement light bulb lamp (9266C LIGHTS OF AMERICA)
- ILC Replacement for Halco 109094 replacement light bulb lamp, 2PK (109094 HALCO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL935/ALTO 30PK)
- Ilc Fluorescent Light Bulbs