Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E F20t12/cw/eco replacement light bulb lamp
Mfr # F20T12/CW/ECO GE GENERAL ELECTRIC G.E
Zoro # G302791733
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F20T12/CW/ECO GE GENERAL ELECTRIC G.E
- Zoro # G302791733
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 4100 |
Description
Replacement for GE General Electric G.E F20t12/cw/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Headlamp and Tumbler (2163-21, 48-22-8392R)
- GENESIS 13,000-Lumen Dual-Head LED Work Light with Tripod (GWL13130T)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- GE LAMPS GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb (LU150/MED/ECO)
- ILC Replacement for Ushio Cf32te/835a, Triple Tube replacement light bulb lamp (CF32TE/835A, TRIPLE TUBE USHIO)
- ILC Replacement for PHILIPS PL-T 42W/841/A/4P/ALTO (PL-T 42W/841/A/4P/ALTO PHILIPS)
- ILC Replacement for Craftsman 93366 replacement light bulb lamp (93366 CRAFTSMAN)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40/SPX41/RS/ECO REPLACED BY (F40/SPX41/RS/ECO REPLACED BY GE GENERAL ELECTRI)
- ILC Replacement for GE General Electric G.E F13bx/e/830/eco replacement light bulb lamp (F13BX/E/830/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F26dbx/835/eco/4p replacement light bulb lamp (F26DBX/835/ECO/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 1pgx7 replacement light bulb lamp, 2PK (1PGX7 ZORO)
- Ilc Fluorescent Light Bulbs