Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E F17t8/xl/spx41/wm/eco replacement light bulb lamp
Mfr # F17T8/XL/SPX41/WM/ECO GE GENERAL ELECTRIC G.E
Zoro # G202801761
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F17T8/XL/SPX41/WM/ECO GE GENERAL ELECTRIC G.E
- Zoro # G202801761
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Description
Replacement for GE General Electric G.E F17t8/xl/spx41/wm/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- BULBRITE 6-Watt S6 Silicone Dimmable (E12) Candelabra Screw Base Incandescent Light Bulb, 2700k, 25PK (861968)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850/XP/SS/ECO3)
- WESTINGHOUSE Two-Light LED Outdoor Wall Fixture, Up Down Light Mayslick ORB Frst Gl (6315700)
- ILC Replacement For WESTEK F16T4WW 432MM 17 INCH (WX-SLCV-7)
- ILC Replacement for Jasco F13t5/830/l replacement light bulb lamp (F13T5/830/L JASCO)
- ILC Replacement for Philips Pl-c 18w/830/4p replacement light bulb lamp (PL-C 18W/830/4P PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E CF9DS/841 (WX-J4VH-7)
- ILC Replacement for Osram Sylvania F20t12/350bl/eco replacement light bulb lamp (F20T12/350BL/ECO OSRAM SYLVANIA)
- ILC Replacement for Ottlite 24W Tube Replacement replacement light bulb lamp (24W TUBE REPLACEMENT OTTLITE)
- ILC Replacement for Eiko Tt32/65 replacement light bulb lamp (TT32/65 EIKO)
- Ilc Fluorescent Light Bulbs