Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E F17t8/spx41 LED Replacement replacement light bulb lamp
Mfr # F17T8/SPX41 LED REPLACEMENT GE GENERAL ELECTRIC
Zoro # G002827565
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 8.5
- Color Temperature 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F17T8/SPX41 LED REPLACEMENT GE GENERAL ELECTRIC
- Zoro # G002827565
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 8.5 |
Color Temperature | 4000 |
Description
Replacement for GE General Electric G.E F17t8/spx41 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F5tt/850/g23 replacement light bulb lamp, 2PK (F5TT/850/G23 DAMAR)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-ALED2W)
- ILC Replacement for COLEMAN 5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP (5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP C)
- FEDERAL SIGNAL Mini Light Bar, LED, Amber, Permanent (NVG10-4AF)
- ILC Replacement for Eiko 031293088932 replacement light bulb lamp (031293088932 EIKO)
- ILC Replacement for Osram Sylvania 22136 LED Replacement replacement light bulb lamp (22136 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for Norman Lamps Fc1142-24v replacement light bulb lamp (FC1142-24V NORMAN LAMPS)
- ILC Replacement For SATCO S11223 (S11223)
- ILC Replacement for Halco Par38fl15/830/eco2/led replacement light bulb lamp (PAR38FL15/830/ECO2/LED HALCO)
- ILC Replacement for Maxlite 74692 replacement light bulb lamp (74692)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- Ilc LED Light Bulbs