Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E F15t8/sp30 replacement light bulb lamp
Mfr # F15T8/SP30 GE GENERAL ELECTRIC G.E
Zoro # G602828733
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 15
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F15T8/SP30 GE GENERAL ELECTRIC G.E
- Zoro # G602828733
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 15 |
Bulb Color Temp. | 3000 |
Description
Replacement for GE General Electric G.E F15t8/sp30 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS LED Big Seed Light Set Warm White 16.5 ft. 100 lights (BSCOP100WW2A)
- SYLVANIA Metal Halide 6Pk (M175/U/ED28)
- DUALIE Streamlight, Dualie2AA, Compact Flashlight (67751)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, White (L1006MB-W)
- ILC Replacement for Light Bulb / Lamp F20t12/30u replacement light bulb lamp (F20T12/30U LIGHT BULB / LAMP)
- ILC Replacement for Lights OF America Fml-27ex-v replacement light bulb lamp (FML-27EX-V LIGHTS OF AMERICA)
- ILC Replacement for GE General Electric G.E 97635 replacement light bulb lamp (97635 GE GENERAL ELECTRIC G.E)
- ILC Replacement for SATCO S6637 (S6637 SATCO)
- ILC Replacement for GE General Electric G.E 45754 replacement light bulb lamp, 25PK (45754 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Cf13el/mini/830/rp/dis Coil-twist-spi replacement light bulb lamp (CF13EL/MINI/830/RP/DIS COIL-TWIST-SPI SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Cf30/100/coil/sw Coil-twist-spiral replacement light bulb lamp (CF30/100/COIL/SW COIL-TWIST-SPIRAL LIGHT BULB)
- Ilc Fluorescent Light Bulbs