Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E F15t8/kb replacement light bulb lamp
Mfr # F15T8/KB GE GENERAL ELECTRIC G.E
Zoro # G702798981
product price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 15
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F15T8/KB GE GENERAL ELECTRIC G.E
- Zoro # G702798981
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 15 |
Bulb Color Temp. | 3000 |
Description
Replacement for GE General Electric G.E F15t8/kb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- HALO Led Area Light Gry 4000L (ALB4A40GY)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- LUMARK Cbn Bz, 80W, 5000K, 120-277V, Refractiv Lens (XTOR8BRL)
- ILC Replacement for Zoro 1f338 replacement light bulb lamp (1F338 ZORO)
- ILC Replacement for Eiko 06277 replacement light bulb lamp (06277 EIKO)
- ILC Replacement for Sylvania 21625 replacement light bulb lamp (21625 SYLVANIA)
- ILC Replacement for SYLVANIA FBO32/835/6/ECO (FBO32/835/6/ECO SYLVANIA)
- ILC Replacement for Light Bulb / Lamp TLD 18w/33-640 replacement light bulb lamp, 2PK (TLD 18W/33-640 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania Cf13ds/e/827/bl/1 replacement light bulb lamp (CF13DS/E/827/BL/1 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp F20t12/kb/eco replacement light bulb lamp (F20T12/KB/ECO LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs