Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E F13dbx/827/eco replacement light bulb lamp
Mfr # F13DBX/827/ECO GE GENERAL ELECTRIC G.E
Zoro # G102791308
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24D-1 2-PIN 24MM CENTER-TO-CENTER
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F13DBX/827/ECO GE GENERAL ELECTRIC G.E
- Zoro # G102791308
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24D-1 2-PIN 24MM CENTER-TO-CENTER |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for GE General Electric G.E F13dbx/827/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Chain, Fixture Safety (SCK)
- ILC Replacement for Ushio Qih240-1600/s replacement light bulb lamp (QIH240-1600/S USHIO)
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED28)
- KEYSTONE T9 Rapid Start Circline Ballast, KTEB-2C72-1-TP-WS (KTEB-2C72-1-TP-WS)
- ILC Replacement for GE General Electric G.E F32t8/xl/sp41/eco replacement light bulb lamp, 30PK (F32T8/XL/SP41/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Grainger 6xv03 replacement light bulb lamp, 24PK (6XV03 GRAINGER)
- ILC Replacement for GE General Electric G.E F32t8/spx41/u6/eco replacement light bulb lamp, 12PK (F32T8/SPX41/U6/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Dulux L 55w/954 replacement light bulb lamp (DULUX L 55W/954 PHILIPS)
- ILC Replacement for Osram Sylvania 21277 replacement light bulb lamp, 2PK (21277 OSRAM SYLVANIA)
- ILC Replacement for Damar Fc9t9/830 (fcl30ex-l) replacement light bulb lamp (FC9T9/830 (FCL30EX-L) DAMAR)
- ILC Replacement for Energy Wiser Fcl-30lex replacement light bulb lamp (FCL-30LEX ENERGY WISER)
- Ilc Fluorescent Light Bulbs