Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E F13dbx/827/cd replacement light bulb lamp
Mfr # F13DBX/827/CD GE GENERAL ELECTRIC G.E
Zoro # G702791241
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24D-1 2-PIN 24MM CENTER-TO-CENTER
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F13DBX/827/CD GE GENERAL ELECTRIC G.E
- Zoro # G702791241
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24D-1 2-PIN 24MM CENTER-TO-CENTER |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for GE General Electric G.E F13dbx/827/cd replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- POWERZONE ORHL500W03 Work Light, 1-Lamp, Halogen Lamp, 8000 Lumens, Yellow (PZ-1002)
- DABMAR LIGHTING Dabmar Lighting DL-PAR36-35-R PAR36 35 watt Red 12 V Lamp (DL-PAR36-35/R)
- LUMAPRO Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V (LM1006MB-A)
- ILC Replacement for HALCO PL13D/E/35/ECO (PL13D/E/35/ECO HALCO)
- ILC Replacement for Dynatrap 41050 replacement light bulb lamp, 2PK (41050 DYNATRAP)
- ILC Replacement for Osram Sylvania Dulux L Blue UVA 18 W/78 replacement light bulb lamp (DULUX L BLUE UVA 18 W/78 OSRAM SYLVANIA)
- ILC Replacement for Sylvania F20t12/cw/cvp/10 replacement light bulb lamp (F20T12/CW/CVP/10 SYLVANIA)
- ILC Replacement for PHILIPS PL-S5W/827/2P/ALTO (PL-S5W/827/2P/ALTO PHILIPS)
- ILC Replacement for Philips Pl-l 55w/865/4p replacement light bulb lamp (PL-L 55W/865/4P PHILIPS)
- ILC Replacement for Osram Sylvania Fm13/835 replacement light bulb lamp (FM13/835 OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs