Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Evr-q500cl/mc replacement light bulb lamp
Mfr # EVR-Q500CL/MC GE GENERAL ELECTRIC G.E
Zoro # G703211373
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Watts 500
- Bulb Color Temp. 2950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EVR-Q500CL/MC GE GENERAL ELECTRIC G.E
- Zoro # G703211373
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Watts | 500 |
Bulb Color Temp. | 2950 |
Description
Replacement for GE General Electric G.E Evr-q500cl/mc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA37-27)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- ILC Replacement for Iota I-320 (I-320 IOTA)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710087-031)
- ILC Replacement for Thorn Hx600 120v replacement light bulb lamp (HX600 120V THORN)
- ILC Replacement for Cryomedics Mm-5000 replacement light bulb lamp (MM-5000 CRYOMEDICS)
- ILC Replacement for Ushio Jc6v-30w-ush10 replacement light bulb lamp (JC6V-30W-USH10)
- ILC Replacement for Damar Fst/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FST/DC 20W 12V MR11 BA15D DAMAR)
- ILC Replacement for Osram Sylvania 64577 replacement light bulb lamp (64577 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 60bt15/hal/cl/bl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL/BL OUTLAWED, REPLACED BY OSRAM SYL)
- ILC Replacement for Osram Sylvania 64196 replacement light bulb lamp, 2PK (64196 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs