Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Ejg-q750t3/4cl replacement light bulb lamp
Mfr # EJG-Q750T3/4CL GE GENERAL ELECTRIC G.E
Zoro # G503210378
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Color Temp. 3200
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 120
- Watts 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EJG-Q750T3/4CL GE GENERAL ELECTRIC G.E
- Zoro # G503210378
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Bulb Color Temp. | 3200 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 120 |
Watts | 750 |
Description
Replacement for GE General Electric G.E Ejg-q750t3/4cl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 300W, PAR56 Incandescent Sealed Beam Light Bulb (300PAR56/WFL-120V)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/850/E-4PK)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7330-40K-G2)
- ILC Replacement for CEC Industries H11-55w replacement light bulb lamp (H11-55W CEC INDUSTRIES)
- ILC Replacement for Olympus Bx60 Halogen replacement light bulb lamp (BX60 HALOGEN OLYMPUS)
- ILC Replacement for Burton 002000 replacement light bulb lamp (002000 BURTON)
- ILC Replacement for Osram Sylvania 35ar111/fl25 12V (41832fl) replacement light bulb lamp (35AR111/FL25 12V (41832FL) OSRAM SYLVANIA)
- ILC Replacement for SYLVANIA 100Q/DC/ETD (100Q/DC/ETD SYLVANIA)
- ILC Replacement for Maquet M1121134 replacement light bulb lamp (M1121134 MAQUET)
- ILC Replacement for Eiko Jc12v20w replacement light bulb lamp (JC12V20W EIKO)
- Ilc Halogen Light Bulbs