Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Dld/dfz replacement light bulb lamp
Mfr # DLD/DFZ GE GENERAL ELECTRIC G.E
Zoro # G403210461
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T14
- Bulb Color Temp. 3400
- Voltage 30
- Watts 80
- Bulb Base Type GX17Q 3-4 PIN BASE, CENTER POST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DLD/DFZ GE GENERAL ELECTRIC G.E
- Zoro # G403210461
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T14 |
Bulb Color Temp. | 3400 |
Voltage | 30 |
Watts | 80 |
Bulb Base Type | GX17Q 3-4 PIN BASE, CENTER POST |
Description
Replacement for GE General Electric G.E Dld/dfz replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AH Lighting Par38/45w/h/spot replacement light bulb lamp (PAR38/45W/H/SPOT AH LIGHTING)
- SATCO TUBE, T8, 32W, 41K, 85C, 30/CT PK (SDNS8420)
- ILC Replacement for Electrix 1772 replacement light bulb lamp (1772 ELECTRIX)
- LUMAPRO LED Rope Light, 5000K, 6 Ft, 120V (30F519)
- ILC Replacement for Satco 150par/3fl/mine replacement light bulb lamp (150PAR/3FL/MINE SATCO)
- ILC Replacement for Quantor 318 18W 12V replacement light bulb lamp (318 18W 12V QUANTOR)
- ILC Replacement for Iwasaki Jt3047 replacement light bulb lamp (JT3047 IWASAKI)
- ILC Replacement for Osram Sylvania 64663 HLX replacement light bulb lamp (64663 HLX OSRAM SYLVANIA)
- ILC Replacement for Philips 13164 replacement light bulb lamp (13164 PHILIPS)
- ILC Replacement for Bulbrite 616043 replacement light bulb lamp (616043 BULBRITE)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg40 replacement light bulb lamp, 2PK (Q50MR16/C/CG40 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs