Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Cyx-q2000t10/4cl replacement light bulb lamp
Mfr # CYX-Q2000T10/4CL GE GENERAL ELECTRIC G.E
Zoro # G903210244
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Watts 2000
- Bulb Base Type G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
- Voltage 120
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CYX-Q2000T10/4CL GE GENERAL ELECTRIC G.E
- Zoro # G903210244
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T10 |
Watts | 2000 |
Bulb Base Type | G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Description
Replacement for GE General Electric G.E Cyx-q2000t10/4cl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641W)
- DALS LIGHTING Revolve 6-Inch Regressed Gimbal Downlight (GBR06-CC-WH)
- SATCO 3W LED MR11 4000K 25' beam 25000 Hours 210Ls GU4 12V (S9282)
- ILC Replacement for OSRAM SYLVANIA 58755 (58755 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jc12v-35w G4 Base replacement light bulb lamp (JC12V-35W G4 BASE LIGHT BULB / LAMP)
- ILC Replacement for Demetron Optilux 501 replacement light bulb lamp (OPTILUX 501 DEMETRON)
- ILC Replacement for Hikari Jdd7513 replacement light bulb lamp (JDD7513 HIKARI)
- ILC Replacement for Iwasaki Enl/cg replacement light bulb lamp (ENL/CG IWASAKI)
- ILC Replacement for CEC Industries H2 100w replacement light bulb lamp (H2 100W CEC INDUSTRIES)
- WESTINGHOUSE Halogen Bulb Wht 20W T3 (04734)
- Ilc Halogen Light Bulbs