Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Cmh35/t/uvc/842 G12 replacement light bulb lamp
Mfr # CMH35/T/UVC/842 G12 GE GENERAL ELECTRIC G.E
Zoro # G803023517
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Shape T6
- Watts 39
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CMH35/T/UVC/842 G12 GE GENERAL ELECTRIC G.E
- Zoro # G803023517
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Shape | T6 |
Watts | 39 |
Bulb Color Temp. | 3000 |
Description
Replacement for GE General Electric G.E Cmh35/t/uvc/842 G12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDLAND RLR SHADE JUP WHT 37X72"" (JU3W)
- VAXCEL Bella 3L Vanity Nickel (BL-VLD003BN)
- ILC Replacement for Damar Jdr75w/wfl/e17/cg 120v replacement light bulb lamp (JDR75W/WFL/E17/CG 120V DAMAR)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- ILC Replacement for Ushio FST 24v-3w/c/xx replacement light bulb lamp, 2PK (FST 24V-3W/C/XX USHIO)
- ILC Replacement for Osram Sylvania 64842 replacement light bulb lamp (64842 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Fl81 5W 24V replacement light bulb lamp, 4PK (FL81 5W 24V LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania HQI TS 70/wdl UVS replacement light bulb lamp (HQI TS 70/WDL UVS OSRAM SYLVANIA)
- ILC Replacement For METAL HALIDE MP400BUONLY (WW-3DSA-1)
- ILC Replacement for Venture Lighting Mpi400w/bu replacement light bulb lamp (MPI400W/BU VENTURE LIGHTING)
- ILC Replacement for GE General Electric G.E 12381 replacement light bulb lamp (12381 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs