Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Cmh150/t/uvc/u/942/g12 replacement light bulb lamp
Mfr # CMH150/T/UVC/U/942/G12 GE GENERAL ELECTRIC G.E
Zoro # G503012224
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Color Temp. 4200
- Bulb Shape T6
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CMH150/T/UVC/U/942/G12 GE GENERAL ELECTRIC G.E
- Zoro # G503012224
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 150 |
Bulb Color Temp. | 4200 |
Bulb Shape | T6 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Description
Replacement for GE General Electric G.E Cmh150/t/uvc/u/942/g12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6W G25 Globe LED 5000K Medium 120V (S9203)
- GE LAMPS LED Lamp, 2700K Color Temp., 500 lm, 50W (LED7DP20OW927/35)
- ILC Replacement for Patio Guard D-1555 replacement light bulb lamp (D-1555 PATIO GUARD)
- ILC Replacement for Hybec Hy40w/dc 120v replacement light bulb lamp (HY40W/DC 120V HYBEC)
- ILC Replacement for Fiberstars 6000 3000k replacement light bulb lamp (6000 3000K FIBERSTARS)
- ILC Replacement for GE General Electric G.E Mvr150/u/wm replacement light bulb lamp (MVR150/U/WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for Venture Lighting Mh400w/hbu/ps replacement light bulb lamp (MH400W/HBU/PS VENTURE LIGHTING)
- ILC Replacement for Green Energy Mp/70/u/uvp/med/4k/edx17-open Rated replacement light bulb lamp (MP/70/U/UVP/MED/4K/EDX17-OPEN RATED GREEN ENERGY)
- ILC Replacement for GE General Electric G.E 41826 replacement light bulb lamp (41826 GE GENERAL ELECTRIC G.E)
- ILC Replacement for UVP 34-0049-01 replacement light bulb lamp (34-0049-01 UVP)
- ILC Replacement for Litetronics 55611 replacement light bulb lamp (55611 LITETRONICS)
- Ilc HID Light Bulbs