Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Cmh150/t/uvc/u/830/g12 replacement light bulb lamp
Mfr # CMH150/T/UVC/U/830/G12 GE GENERAL ELECTRIC G.E
Zoro # G403012164
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Watts 150
- Bulb Color Temp. 3200
- Bulb Shape T7.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CMH150/T/UVC/U/830/G12 GE GENERAL ELECTRIC G.E
- Zoro # G403012164
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Watts | 150 |
Bulb Color Temp. | 3200 |
Bulb Shape | T7.5 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E Cmh150/t/uvc/u/830/g12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Trim Albalite Shr Halo W (70PS)
- PRO-4 Tactical 300 lm Black LED Tactical Flashlight w/COB Lantern AAA Battery (4967)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009WHBB)
- ILC Replacement for Venture Lighting Mh100w/u/ps/3k replacement light bulb lamp (MH100W/U/PS/3K VENTURE LIGHTING)
- ILC Replacement for Venture Lighting Mh400w/hbu/ps replacement light bulb lamp (MH400W/HBU/PS VENTURE LIGHTING)
- ILC Replacement for Damar Cmh39/upar20/fl25 replacement light bulb lamp (CMH39/UPAR20/FL25 DAMAR)
- ILC Replacement for Philips Mastercolor Cdm-tp MW 210w/942 MW replacement light bulb lamp (MASTERCOLOR CDM-TP MW 210W/942 MW PHILIPS)
- ILC Replacement for Xelogen Ft1203xf replacement light bulb lamp (FT1203XF XELOGEN)
- ILC Replacement for Pentax Epk-i5010 Lamp AND Heatsink (EPK-I5010 LAMP AND HEATSINK PENTAX)
- ILC Replacement for Nuarc 40-1k replacement light bulb lamp (40-1K NUARC)
- Ilc HID Light Bulbs