Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Cmh100/par38/830/fl2 replacement light bulb lamp
Mfr # CMH100/PAR38/830/FL2 GE GENERAL ELECTRIC G.E
Zoro # G003021689
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Bulb Shape PAR38
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CMH100/PAR38/830/FL2 GE GENERAL ELECTRIC G.E
- Zoro # G003021689
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Bulb Shape | PAR38 |
Bulb Color Temp. | 3000 |
Description
Replacement for GE General Electric G.E Cmh100/par38/830/fl2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- FEIT ELECTRIC CFL 23W 1600L SFT WH 4PK (ESL23TM/4/RP)
- SUNLITE LED 5 Power Cord 35W 4000K 3500 Lumens On/Off Switch 120V ETL Listed Portable Work Light Fixture (04368-SU)
- FEIT ELECTRIC Cfl Bulb Pl Gx24Q-4 42W (PLT42E/41)
- ILC Replacement for GE General Electric G.E Lu50/h/eco replacement light bulb lamp (LU50/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Lu35/med/eco replacement light bulb lamp (LU35/MED/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Dymax 37123 replacement light bulb lamp (37123 DYMAX)
- ILC Replacement for Bulbrite 683457 replacement light bulb lamp (683457 BULBRITE)
- ILC Replacement for Venture Lighting MH 100w/u replacement light bulb lamp (MH 100W/U VENTURE LIGHTING)
- ILC Replacement for PHILIPS C400S51 (C400S51 PHILIPS)
- ILC Replacement for Light Bulb / Lamp HIT 100w/g12/4k/uvs replacement light bulb lamp (HIT 100W/G12/4K/UVS LIGHT BULB / LAMP)
- Ilc HID Light Bulbs