Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Cmh100/c/u/830/med replacement light bulb lamp
Mfr # CMH100/C/U/830/MED GE GENERAL ELECTRIC G.E
Zoro # G303209787
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Bulb Shape ED17
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CMH100/C/U/830/MED GE GENERAL ELECTRIC G.E
- Zoro # G303209787
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Bulb Shape | ED17 |
Bulb Color Temp. | 4000 |
Description
Replacement for GE General Electric G.E Cmh100/c/u/830/med replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 40W 48 Plant Bulb (49893)
- SIGNIFY LED, 14.5 W, T8, Medium Bi-Pin (G13) (14.5T8/BCP/48-840/MF18/G 25/1)
- EKENA MILLWORK Jefferson Ceiling Medallion (Fits Canopies up to 5"), 26 1/2"OD x 3 5/8"ID x 1 1/2"P (CM26JE)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MH400/U)
- ILC Replacement for THE Fountain People Ll-100la-lp replacement light bulb lamp (LL-100LA-LP THE FOUNTAIN PEOPLE)
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- ILC Replacement for Light Bulb / Lamp Jr24v-35w/fl36/fg replacement light bulb lamp (JR24V-35W/FL36/FG LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Fmv-fg-24v replacement light bulb lamp (FMV-FG-24V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 58634 replacement light bulb lamp (58634 SYLVANIA)
- ILC Replacement for Satco S3133 replacement light bulb lamp (S3133 SATCO)
- ILC Replacement for Ushio 1003254 replacement light bulb lamp (1003254 USHIO)
- Ilc Halogen Light Bulbs