Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E CAX 130v replacement light bulb lamp
Mfr # CAX 130V GE GENERAL ELECTRIC G.E
Zoro # G203210159
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Voltage 130
- Bulb Color Temp. 2900
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CAX 130V GE GENERAL ELECTRIC G.E
- Zoro # G203210159
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T8 |
Voltage | 130 |
Bulb Color Temp. | 2900 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 50 |
Description
Replacement for GE General Electric G.E CAX 130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (A100/950CA/FIL2)
- HALO La Gimbal Wht Bffl 90Cri 3000K, 56" (LA56069301EWH)
- ZORO SELECT Lamp Changer Head (2D008)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- ILC Replacement for Iwasaki 150q/cl/dc/etc replacement light bulb lamp (150Q/CL/DC/ETC IWASAKI)
- ILC Replacement for Light Bulb / Lamp 75par/cap/fl30 replacement light bulb lamp (75PAR/CAP/FL30 LIGHT BULB / LAMP)
- ILC Replacement for Green Energy Jd120/130-75w Ba15d FR replacement light bulb lamp (JD120/130-75W BA15D FR GREEN ENERGY)
- ILC Replacement For JW SPEAKER 4200MR16 20W 12V 36 DEGREE HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-2JL2-5)
- ILC Replacement for Feit Electric Ftd-cg replacement light bulb lamp, 2PK (FTD-CG FEIT ELECTRIC)
- ILC Replacement for Osram Sylvania 41840 FL 12V 75W replacement light bulb lamp (41840 FL 12V 75W OSRAM SYLVANIA)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, Hpl575/120V (HPL575/120V)
- Ilc Halogen Light Bulbs