Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Btr-q1000t7/4cl/2p replacement light bulb lamp
Mfr # BTR-Q1000T7/4CL/2P GE GENERAL ELECTRIC G.E
Zoro # G503210088
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Bulb Color Temp. 3200
- Bulb Base Type P28S MEDIUM PREFOCUS
- Bulb Shape T7
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # BTR-Q1000T7/4CL/2P GE GENERAL ELECTRIC G.E
- Zoro # G503210088
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 1000 |
Bulb Color Temp. | 3200 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Bulb Shape | T7 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E Btr-q1000t7/4cl/2p replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIKO EIKO 150W, MR16 Halogen Reflector Light Bulb (EKE)
- WESTEK UNDER CBNT LED WH 300L (CTRO2-L12W)
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4833)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V35/ECO)
- ILC Replacement for Osram Sylvania 64584 1000watt Halogen replacement light bulb lamp (64584 1000WATT HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Nli-4174-24 replacement light bulb lamp (NLI-4174-24 LIGHT BULB / LAMP)
- ILC Replacement for Devore Aviation Da-27 replacement light bulb lamp (DA-27 DEVORE AVIATION)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION 021513 (CENTURION 021513 MEDICAL ILLUMINATION)
- ILC Replacement for Chloride 019-002-0029 replacement light bulb lamp (019-002-0029 CHLORIDE)
- ILC Replacement for Satco S2235 replacement light bulb lamp (S2235 SATCO)
- ILC Replacement For HIKARI J 220V 200W 118MM (J 220V 200W 118MM)
- Ilc Halogen Light Bulbs