Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Arc150/t/u/840/g12 replacement light bulb lamp
Mfr # ARC150/T/U/840/G12 GE GENERAL ELECTRIC G.E
Zoro # G703018422
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7.5
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Watts 150
- Bulb Color Temp. 4200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ARC150/T/U/840/G12 GE GENERAL ELECTRIC G.E
- Zoro # G703018422
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T7.5 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Watts | 150 |
Bulb Color Temp. | 4200 |
Description
Replacement for GE General Electric G.E Arc150/t/u/840/g12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hayward Pool Products Spx541-z-1 replacement light bulb lamp (SPX541-Z-1 HAYWARD POOL PRODUCTS)
- ILC Replacement for Lumenarc H38av-100/dx/med replacement light bulb lamp (H38AV-100/DX/MED LUMENARC)
- KEYSTONE Capacitor for 400W Metal Halide, CAP-400MH (CAP-400MH)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/850/CVG)
- ILC Replacement for Ushio Ush-350dp replacement light bulb lamp (USH-350DP USHIO)
- ILC Replacement for Howard Mh400/u/ed28 replacement light bulb lamp (MH400/U/ED28 HOWARD)
- ILC Replacement for Plusrite Mp250/ed28/ps/bu/4k replacement light bulb lamp (MP250/ED28/PS/BU/4K PLUSRITE)
- ILC Replacement for LUMAPRO 2V754 (2V754 LUMAPRO)
- ILC Replacement for Philips 23283-5 replacement light bulb lamp (23283-5 PHILIPS)
- ILC Replacement for Damar Mxr70/u/med replacement light bulb lamp (MXR70/U/MED DAMAR)
- ILC Replacement for Venture Lighting MH 750w/u/lu/bt37 replacement light bulb lamp (MH 750W/U/LU/BT37 VENTURE LIGHTING)
- Ilc HID Light Bulbs