Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E 98755 replacement light bulb lamp
Mfr # 98755 GE GENERAL ELECTRIC G.E
Zoro # G402827325
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR30
- Voltage 120
- Watts 12
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 98755 GE GENERAL ELECTRIC G.E
- Zoro # G402827325
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR30 |
Voltage | 120 |
Watts | 12 |
Color Temperature | 3000 |
Wattage Equivalency | 12 |
Description
Replacement for GE General Electric G.E 98755 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Allpro Troffer 2X4 2L A12 Unv1 (APT-232)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in White (EVL4733CWH30)
- HALO Regent 4/6/8 W Fluorescent Starter (FS-5B)
- SATCO 11W A19 LED, 75W Replace, Soft White E26 Base, 27K, 120V (4-Pack) (S12438)
- ILC Replacement for Panasonic Fv-08vfl2 LED Replacement replacement light bulb lamp (FV-08VFL2 LED REPLACEMENT PANASONIC)
- ILC Replacement for Sylvania Fo32/865/xp/eco LED Replacement replacement light bulb lamp (FO32/865/XP/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement for Halco 80790, 10PK (80790 HALCO)
- ILC Replacement for Canimpex 12802704 Green LED Replacement replacement light bulb lamp (12802704 GREEN LED REPLACEMENT CANIMPEX)
- ILC Replacement for Bulbrite 770635 replacement light bulb lamp (770635 BULBRITE)
- ILC Replacement for Eiko Ledp-8wa19/830-dim3 replacement light bulb lamp (LEDP-8WA19/830-DIM3 EIKO)
- TCP LED, 5W S14 ND 3000K E26, Frost, Sign Bulb (LED5E26S1430KF)
- Ilc LED Light Bulbs