Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 97590 replacement light bulb lamp
Mfr # 97590 GE GENERAL ELECTRIC G.E
Zoro # G102792244
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24D-1 2-PIN 24MM CENTER-TO-CENTER
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 97590 GE GENERAL ELECTRIC G.E
- Zoro # G102792244
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24D-1 2-PIN 24MM CENTER-TO-CENTER |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for GE General Electric G.E 97590 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL8055 Katniss Pendant (RL8055)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC)
- ILC Replacement for Naed 54747 replacement light bulb lamp (54747 NAED)
- OTC Bulb 12V 10Ct Red Circuit Tester (3633-10)
- ILC Replacement for Osram Sylvania F32t8/adv841/xew/alto 25 Watt replacement light bulb lamp (F32T8/ADV841/XEW/ALTO 25 WATT OSRAM SYLVANIA)
- ILC Replacement for PHILIPS PL-C 18W/827 (PL-C 18W/827 PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.EF32T8/SPX35/U/6 (F32T8/SPX35/U/6 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar 26279a replacement light bulb lamp (26279A DAMAR)
- ILC Replacement for GE General Electric G.E F54w/t5/835/eco replacement light bulb lamp, 25PK (F54W/T5/835/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Dulux S 13w/41/827 replacement light bulb lamp (DULUX S 13W/41/827 OSRAM SYLVANIA)
- ILC Replacement for TCP 32026q replacement light bulb lamp, 2PK (32026Q TCP)
- Ilc Fluorescent Light Bulbs