Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 88504 replacement light bulb lamp
Mfr # 88504 GE GENERAL ELECTRIC G.E
Zoro # G803209058
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Voltage 120
- Bulb Shape T5
- Watts 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 88504 GE GENERAL ELECTRIC G.E
- Zoro # G803209058
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Voltage | 120 |
Bulb Shape | T5 |
Watts | 600 |
Description
Replacement for GE General Electric G.E 88504 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MS1000/BU/BT37/PS)
- DABMAR LIGHTING Decklight, 606, SS Louvered Step, Wall (LV606-SS)
- ILC Replacement for Osram Sylvania 39par20/hal/fl30 130v replacement light bulb lamp (39PAR20/HAL/FL30 130V OSRAM SYLVANIA)
- COAST PRODUCTS PX100 UV LED Scorpion light (21134)
- ILC Replacement for GE General Electric G.E Q300t21/2/cl/pro-120 replacement light bulb lamp, 2PK (Q300T21/2/CL/PRO-120 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 64628 replacement light bulb lamp (64628 OSRAM SYLVANIA)
- ILC Replacement for CEC Industries H11-55w replacement light bulb lamp (H11-55W CEC INDUSTRIES)
- ILC Replacement for Philips 409355 replacement light bulb lamp (409355 PHILIPS)
- ILC Replacement for Eiko Q1500t3/cl/240v replacement light bulb lamp (Q1500T3/CL/240V EIKO)
- ILC Replacement for Eiko 1a/27w replacement light bulb lamp (1A/27W EIKO)
- ILC Replacement for Forest Dental 0014-300 replacement light bulb lamp (0014-300 FOREST DENTAL)
- Ilc Halogen Light Bulbs