Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for GE General Electric G.E 881 (h27w/2) replacement light bulb lamp
Mfr # 881 (H27W/2) GE GENERAL ELECTRIC G.E
Zoro # G602820010
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.25
- Bulb Base Type PGJ13 RIGHT ANGLE PREFOCUS
- Wattage Equivalency 27
- Watts 27
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 881 (H27W/2) GE GENERAL ELECTRIC G.E
- Zoro # G602820010
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3.25 |
Bulb Base Type | PGJ13 RIGHT ANGLE PREFOCUS |
Wattage Equivalency | 27 |
Watts | 27 |
Voltage | 12.8 |
Description
Replacement for GE General Electric G.E 881 (h27w/2) replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE T-Tap Connector, 22-18 ga., PK100 (160188-100)
- PROMAXX Oil Tube Extractor (PTE100)
- GATES Auto V-Belt, Industry Number K080825HD (K080825HD)
- C.E. SMITH Roller Bracket Assembly, 8 in., w/TPR Roller, UPC Label (10453G)
- ILC Replacement for Miniature Lamp B23024080 replacement light bulb lamp, 2PK (B23024080 MINIATURE LAMP)
- ILC Replacement For GE GENERAL ELECTRIC GE H7554 (WW-1YCJ-1)
- ILC Replacement for Light Bulb / Lamp Fuse Lamp replacement light bulb lamp, 10PK (FUSE LAMP LIGHT BULB / LAMP)
- ILC Replacement for Massey Ferguson 1751-517m1 replacement light bulb lamp, 10PK (1751-517M1 MASSEY FERGUSON)
- ILC Replacement for GE General Electric G.E B1A ne-51 replacement light bulb lamp, 10PK (B1A (NE-51) GE GENERAL ELECTRIC G.E)
- ILC Replacement for Norman Lamps Jcd20-130v replacement light bulb lamp, 2PK (JCD20-130V NORMAN LAMPS)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S1950)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies