Shop All HID Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E 85379
Mfr # 85379 GE GENERAL ELECTRIC G.E
Zoro # G303009912
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ET18
- Watts 400
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 85379 GE GENERAL ELECTRIC G.E
- Zoro # G303009912
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ET18 |
Watts | 400 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 2100 |
Description
Replacement for GE General Electric G.E 85379 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Allpro Troffer 2X4 2L A12 Unv1 (APT-232)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233WH)
- ENERSYS/HAWKER Emergency Lighting Battery, LEAD-6-7 (LEAD-6-7)
- SATCO 25 W T6 1/2 Incandescent - Frost - 1500 Hours - 170L - Intermediate Base - 130V (S3223)
- ILC Replacement for Sylvania M400/u/rp replacement light bulb lamp (M400/U/RP SYLVANIA)
- ILC Replacement for Westinghouse 36838 replacement light bulb lamp (36838 WESTINGHOUSE)
- ILC Replacement for Philips Mp350/bu/ps replacement light bulb lamp (MP350/BU/PS PHILIPS)
- ILC Replacement for Eiko 921x replacement light bulb lamp (921X EIKO)
- ILC Replacement for Philips Mhc70/c/u/m/4k replacement light bulb lamp (MHC70/C/U/M/4K PHILIPS)
- ILC Replacement for PHILIPS MH250/U (MH250/U PHILIPS)
- ILC Replacement for GE General Electric G.E Mxr100/u/med/o replacement light bulb lamp (MXR100/U/MED/O GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs