Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E 85377 replacement light bulb lamp
Mfr # 85377 GE GENERAL ELECTRIC G.E
Zoro # G003009847
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Shape ED18
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 2100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 85377 GE GENERAL ELECTRIC G.E
- Zoro # G003009847
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 250 |
Bulb Shape | ED18 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 2100 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 85377 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W G40 Incandescent - Clear - 4000 Hours - 300L - Medium Base - 120V (S3011)
- SATCO 80W LED HID Replace, 40K, EX39 Base, Type BBP, 120-277V, Dim (S23112)
- NMC Exit, Emergency Lights (LESL)
- ILC Replacement For EIKO SCSPS60840UD (SCS/PS60/840/UD)
- ILC Replacement for Sylvania 64547 replacement light bulb lamp (64547 SYLVANIA)
- ILC Replacement for GE General Electric G.E Cmh39/upar20/sp10 replacement light bulb lamp (CMH39/UPAR20/SP10 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Kandolite 20W 120v E12 Clear replacement light bulb lamp (20W 120V E12 CLEAR KANDOLITE)
- ILC Replacement for Green Energy Mh400w/bt37 Mogul replacement light bulb lamp (MH400W/BT37 MOGUL GREEN ENERGY)
- ILC Replacement for Satco S1927 replacement light bulb lamp (S1927 SATCO)
- ILC Replacement for Sylvania M400/u/rp replacement light bulb lamp (M400/U/RP SYLVANIA)
- ILB GOLD Bulb, Xenon Krypton E12 Candelabra Base, Replacement For Norman Lamps, Kx60Cl/E12 (KX60CL/E12)
- Ilc HID Light Bulbs