Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 85116 replacement light bulb lamp
Mfr # 85116 GE GENERAL ELECTRIC G.E
Zoro # G802939529
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 65
- Voltage 120
- Bulb Shape BR30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 85116 GE GENERAL ELECTRIC G.E
- Zoro # G802939529
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 65 |
Voltage | 120 |
Bulb Shape | BR30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 2900 |
Description
Replacement for GE General Electric G.E 85116 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Square Light, 14in, 24W, 4000K (FMLSL 14 20840 M4)
- METALUX Ssled L5 18Klm Unv 4K W Cd1 U (SSLED-LD5-18-W-UNV-L840-CD1-U)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V - Carded (S3700)
- ELCO LIGHTING Step Replacement Louver Faceplate (ELST10B)
- ILC Replacement for Sylvania 14533 replacement light bulb lamp, 2PK (14533 SYLVANIA)
- ILC Replacement for SYLVANIA 58322 (58322 SYLVANIA)
- ILC Replacement for Sylvania 64322 Airport/aircraft Lamp replacement light bulb lamp (64322 AIRPORT/AIRCRAFT LAMP SYLVANIA)
- ILC Replacement for 3M 2130 (2130 3M)
- ILC Replacement for ELECTRIX 7426 (7426 ELECTRIX)
- ILC Replacement for Light Bulb / Lamp FCS Bulb replacement light bulb lamp (FCS BULB LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP Q400MC (WW-389T-1)
- Ilc Halogen Light Bulbs