Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 80046 replacement light bulb lamp
Mfr # 80046 GE GENERAL ELECTRIC G.E
Zoro # G502794534
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 80046 GE GENERAL ELECTRIC G.E
- Zoro # G502794534
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 4100 |
Description
Replacement for GE General Electric G.E 80046 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11903)
- TCP LED, 17W, DIM, 50KSP, PAR38, Spot (LED17P38D50KSP)
- BUYERS PRODUCTS 5 Inch Round Ultra Bright LED Flood Light (1492127)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- ILC Replacement for GE GENERAL ELECTRIC G.E F18DBX/841/ECO/4P (F18DBX/841/ECO/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for COLEMAN 5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP (5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP C)
- ILC Replacement for Light Bulb / Lamp 42426atr replacement light bulb lamp (42426ATR LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania FPL 36ex-d replacement light bulb lamp (FPL 36EX-D OSRAM SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA FO28/850/XP/SS/ECO (FO28/850/XP/SS/ECO OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F9dbx23/841/eco replacement light bulb lamp (F9DBX23/841/ECO GE GENERAL ELECTRIC G.E)
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835XP/6/ECO)
- Ilc Fluorescent Light Bulbs