Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 75er30 Outlawed, Replaced BY replacement light bulb lamp
Mfr # 75ER30 OUTLAWED, REPLACED BY GE GENERAL ELEC
Zoro # G602926453
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800
- Bulb Shape PAR30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 75ER30 OUTLAWED, REPLACED BY GE GENERAL ELEC
- Zoro # G602926453
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2800 |
Bulb Shape | PAR30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Watts | 60 |
Description
Replacement for GE General Electric G.E 75er30 Outlawed, Replaced BY replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Floodlight, LED, Mogul Screw, 120 to 277V (MSF50UW-50BKT)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/835/ECO)
- ILC Replacement for Bulbrite 776669 replacement light bulb lamp (776669 BULBRITE)
- ADVANCE LED Driver, 24 V, 24-48 W (LEDINTA2000C24DO)
- ILC Replacement for Bulbrite 53bt15cl/eco replacement light bulb lamp (53BT15CL/ECO BULBRITE)
- ILC Replacement for Philips 250q/cl/dc 130v replacement light bulb lamp (250Q/CL/DC 130V PHILIPS)
- ILC Replacement for Halco 127032 replacement light bulb lamp (127032 HALCO)
- ILC Replacement for REGENT SV100BP (SV100BP REGENT)
- ILC Replacement for Osram Sylvania 64250 HLX replacement light bulb lamp (64250 HLX OSRAM SYLVANIA)
- ILC Replacement for BLV 116620 replacement light bulb lamp (116620 BLV)
- ILC Replacement for GE General Electric G.E Q50mr16/c/fl40 replacement light bulb lamp (Q50MR16/C/FL40 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs