Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E 66649 REPLACED BY
Mfr # 66649 REPLACED BY GE GENERAL ELECTRIC G.E
Zoro # G802800874
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 66649 REPLACED BY GE GENERAL ELECTRIC G.E
- Zoro # G802800874
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Hr100dx/med/tu replacement light bulb lamp (HR100DX/MED/TU LIGHT BULB / LAMP)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 5FT Silicone Reel 3000K, field cuttable every 4" (P700009-000-30)
- COAST CUTLERY G22 BLK LED Pen Light (30118)
- ILC Replacement for Grainger 1pgu9 replacement light bulb lamp (1PGU9 GRAINGER)
- ILC Replacement for GE General Electric G.E F64t12cw/ho replacement light bulb lamp, 15PK (F64T12CW/HO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp F24bx/835 replacement light bulb lamp (F24BX/835 LIGHT BULB / LAMP)
- ILC Replacement for Athalon F13tbx/841/a/eco replacement light bulb lamp (F13TBX/841/A/ECO ATHALON)
- ILC Replacement for Sylvania Fpc40/830 replacement light bulb lamp (FPC40/830 SYLVANIA)
- ILC Replacement for Bulbrite F24t4/41k replacement light bulb lamp (F24T4/41K BULBRITE)
- SYLVANIA Plug-In CFL Bulb, 40W, 3150 lm, 3000K (FT40DL/830/RS/ECO)
- Ilc Fluorescent Light Bulbs