Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E 66343 LED Replacement replacement light bulb lamp
Mfr # 66343 LED REPLACEMENT GE GENERAL ELECTRIC G.E
Zoro # G302828934
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 5000
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 66343 LED REPLACEMENT GE GENERAL ELECTRIC G.E
- Zoro # G302828934
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 5000 |
Wattage Equivalency | 18 |
Description
Replacement for GE General Electric G.E 66343 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 70W, B17 High Pressure Sodium HID Light Bulb (LU70/MED/ECO)
- ILC Replacement for Wobblelight 111904 replacement light bulb lamp (111904 WOBBLELIGHT)
- FEIT ELECTRIC LED HILM A23 E26 300W DL (C4000/5K/LEDG2)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-521)
- ILC Replacement for Sylvania Led12a19/dim/o/827 replacement light bulb lamp (LED12A19/DIM/O/827 SYLVANIA)
- ILC Replacement for Halco 80701 replacement light bulb lamp (80701 HALCO)
- ILC Replacement for Halco Par38fl17/930/bh/led replacement light bulb lamp (PAR38FL17/930/BH/LED HALCO)
- ILC Replacement For SATCO S12414 (S12414)
- ILC Replacement for Philips F32t8/tl741/alto LED Replacement replacement light bulb lamp (F32T8/TL741/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement For BULBRITE, LED8G4027KFILM3 (LED8G40/27K/FIL/M/3)
- ILB GOLD Replacement For Led, Dvstv-Whitems (DVSTV-WH)
- Ilc LED Light Bulbs