Shop All Incandescent Light Bulbs
Ilc
Replacement for GE General Electric G.E 620ps40p replacement light bulb lamp
Mfr # 620PS40P GE GENERAL ELECTRIC G.E
Zoro # G803012269
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS40
- Bulb Base Type P40S MOGUL PREFOCUS
- Watts 620
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 620PS40P GE GENERAL ELECTRIC G.E
- Zoro # G803012269
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS40 |
Bulb Base Type | P40S MOGUL PREFOCUS |
Watts | 620 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 620ps40p replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS EDGE 100W VAPOR TIGHT CEILING LIGHT (L1706)
- GE LAMPS GE LIGHTING 145 to 148 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-H-ULTRA)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 42W, 120-277V (2FSL2 40L EZ1 LP840)
- ILC Replacement For LIGHT BULB LAMP HH 314 2PK (2PAK:WX-ETS7-5)
- ILC Replacement for GE General Electric G.E 17516 replacement light bulb lamp (17516 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 40a15/22 replacement light bulb lamp, 2PK (40A15/22 PHILIPS)
- ILC Replacement for Hikari P25/10, 120v/150w E26 replacement light bulb lamp (P25/10, 120V/150W E26 HIKARI)
- ILC Replacement for National Stock Number NSN 6240-00-056-0737 replacement light bulb lamp (6240-00-056-0737 NATIONAL STOCK NUMBER NSN)
- ILC Replacement for Chauvet Ch-4515 replacement light bulb lamp (CH-4515 CHAUVET)
- ILC Replacement for Sylvania 15653 replacement light bulb lamp, 4PK (15653 SYLVANIA)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (4RZZ2)
- Ilc Incandescent Light Bulbs