Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 60par38/h/fl25 120v replacement light bulb lamp
Mfr # 60PAR38/H/FL25 120V GE GENERAL ELECTRIC G.E
Zoro # G302961952
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Voltage 120
- Bulb Shape PAR38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 60PAR38/H/FL25 120V GE GENERAL ELECTRIC G.E
- Zoro # G302961952
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Voltage | 120 |
Bulb Shape | PAR38 |
Description
Replacement for GE General Electric G.E 60par38/h/fl25 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Wrap 4000K LED, , 4,000 K (OWL240L840-UNV-DIM)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 77 lm (14506)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ILC Replacement for Ushio Dek/dfw/dhn replacement light bulb lamp (DEK/DFW/DHN USHIO)
- ILC Replacement for Satco 50mr16/exn/s/c replacement light bulb lamp (50MR16/EXN/S/C SATCO)
- ILC Replacement for Satco 50r20/fl/hal 120v. replacement light bulb lamp 2 Pack (50R20/FL/HAL 120V. SATCO)
- ILC Replacement for Hikari Jd-130v/ 50W DC Frosted replacement light bulb lamp (JD-130V/ 50W DC FROSTED HIKARI)
- ILC Replacement for Damar 05714a replacement light bulb lamp (05714A DAMAR)
- ILC Replacement for Skytron Dkk-24v-75w replacement light bulb lamp (DKK-24V-75W SKYTRON)
- WESTINGHOUSE Lamp Halogen T-4 25 Watt (04721)
- Ilc Halogen Light Bulbs