Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E 60par30/h/fl35 120v replacement light bulb lamp
Mfr # 60PAR30/H/FL35 120V GE GENERAL ELECTRIC G.E
Zoro # G102961749
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR30
- Watts 60
- Bulb Color Temp. 2800
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 60PAR30/H/FL35 120V GE GENERAL ELECTRIC G.E
- Zoro # G102961749
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR30 |
Watts | 60 |
Bulb Color Temp. | 2800 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E 60par30/h/fl35 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40 OSRAM SYLVANIA)
- ACCLAIM LIGHTING Flange Base, Black (C2403BK)
- ILC Replacement for GE General Electric G.E Ge332max-g-n (GE332MAX-G-N GE GENERAL ELECTRIC G.E)
- ULLMAN ULLMAN 50 Lumens, LED Red/Black Magnetic Light (RT-3SMD)
- ILC Replacement for Osram Sylvania 64382 Hlx-a replacement light bulb lamp (64382 HLX-A OSRAM SYLVANIA)
- ILC Replacement for CEC Industries Jc10bp replacement light bulb lamp (JC10BP CEC INDUSTRIES)
- ILC Replacement for Sylvania 64578 Halogen 1000w replacement light bulb lamp (64578 HALOGEN 1000W SYLVANIA)
- ILC Replacement for Sylvania 64635 HLX replacement light bulb lamp (64635 HLX SYLVANIA)
- ILC Replacement For WOLF A129 (WW-EHRT-9)
- ILC Replacement for Donsbulbs Fm11/841 replacement light bulb lamp, 2PK (FM11/841 DONSBULBS)
- ILC Replacement for Light Bulb / Lamp Fmv-fg-24v replacement light bulb lamp (FMV-FG-24V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs